- 1" Buttweld Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 in |
| Shape | Ferrule |
| Length | 1 1/8 in |
| I.D. | 0.87 in |
| Material | 304 Stainless Steel |
| O.D. | 1 in |
| Weight | 0.2 LB |
-
Prop 65
| Tube O.D. | 1 in |
| Shape | Ferrule |
| Length | 1 1/8 in |
| I.D. | 0.87 in |
| Material | 304 Stainless Steel |
| O.D. | 1 in |
| Weight | 0.2 LB |
Prop 65