Dixon Valve & Coupling
L14AM7-G600
SUPERSEDED TO DIXO_L14AM7-G600, MTRL - 111329789
Item #101931435
-
Prop 65
- 6" Tube OD
- 5.782" ID
- 1 1/8" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Material | 304 Stainless Steel |
| O.D. | 6 in |
| Length | 1 1/2 in |
| I.D. | 5.782 in |
| Tube O.D. | 6 in |
| Weight | 1.27 LB |
-
Prop 65

