Dixon Valve & Coupling
L14AM7-R150
SUPERSEDED TO DIXO_L14AM7-R150, MTRL - 105318026
Item #101931924
-
Prop 65
- 1 1/2" Buttweld Ferrule
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 1/2 in |
| Length | 1 1/8 in |
| O.D. | 1.5 in |
| Material | 316L Stainless Steel |
| I.D. | 1 3/8 in |
| Weight | 0.15 LB |
-
Prop 65

