Dixon Valve & Coupling
L14AM7-R300
Sanitary Long Weld Ferrule
Item #102848660
-
HACCP Friendly -
3A Certification
- 3" Tube OD
- 2.870" ID
- 1 1/8" Length
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Tube O.D. | 3 in |
| Shape | Ferrule |
| Material | 316L Stainless Steel |
| Length | 1 1/8 in |
| I.D. | 2.870 in |
| Weight | 0.35 LB |
-
HACCP Friendly -
3A Certification


