Dixon Valve & Coupling
L14AM7-R75
SUPERSEDED TO DIXO_L14AM7-R75, MTRL - 111180404
Item #101931829
-
Prop 65
- 3/4" Buttweld Ferrule
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 3/4 in |
| Length | 1 1/8 in |
| I.D. | 0.62 in |
| O.D. | 0.75 in |
| Weight | 0.06 LB |
-
Prop 65

