- 4" Schedule 5 Long-Weld Ferrules
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
| Material | 304 Stainless Steel |
| Outside Dia. | 4.5 in |
| Tube O.D. | 4 in |
| Length | 1 1/8 in |
| Inside Dia. | 4.334 in |
| Weight | 1.31 LB |
-
Prop 65


