Dixon Valve & Coupling
L14AM7X-R150
SUPERSEDED TO DIXO_L14AM7X-R150, MTRL - 110704794
Item #102230106
-
Prop 65
- 1 1/2" Schedule 10 Long-Weld Ferrules
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
| Outside Dia. | 1.9 in |
| Material | 316L Stainless Steel |
| Inside Dia. | 1.682 in |
| Length | 1 1/8 in |
| Tube O.D. | 1 1/2 in |
| Weight | 0.31 LB |
-
Prop 65

