- 2" Schedule 10 Long-Weld Ferrules
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
| Pipe O.D. | 2.38 |
| Material | 316L Stainless Steel |
| Pipe Size | 2 in |
| Outside Dia. | 2.375 in |
| Tube O.D. | 2 in |
| Wall Thickness | 0.11 in |
| Length | 1 1/8 in |
| Inside Dia. | 2.157 in |
| Shape | Ferrule |
| Weight | 0.38 LB |
-
Prop 65


