Dixon Valve & Coupling
L14AM7X-R300
SUPERSEDED TO DIXO_L14AM7X-R300, MTRL - 111116106
Item #102042855
-
Prop 65
- 3" Schedule 10 Long-Weld Ferrules
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Made in the USA
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 3 in |
| Outside Dia. | 3.6 in |
| Length | 1 1/8 in |
| Inside Dia. | 3.26 in |
| Weight | 0.58 LB |
-
Prop 65

