applications
- Transfer of fluids and solids with a safe disconnection
features
- Safety release cam and groove couplings permit the release of static pressure when disconnecting hose assembliesVenting system protects operator from being sprayed with hazardous or non-hazardous fluids or solidsUS Pat 934759 CDN Pat 277866
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 250 PSI |
| Size | 1 1/2 in |
| Weight | 1.19 LB |

