Skip to content Skip to navigation menu
Dixon Valve & CouplingL504

L504

Elbow Fitting
Item #101941496
Dixon Valve & CouplingL504
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Designed to provide minimum pressure drop and uniform strength
  • Comparable to Victaulic's 10 and Grinnell's 7050
Material Ductile Iron
Operating Pressure [Max] 500 PSI At Ambient Temperature 70 °F
Shape Elbow
Series 90 Series
Weight 7.2 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison