features
- Designed to provide minimum pressure drop and uniform strength
- Comparable to Victaulic's 10 and Grinnell's 7050
| Material | Ductile Iron |
| Series | 90 Series |
| Operating Pressure [Max] | 500 PSI At Ambient Temperature 70 °F |
| Shape | Elbow |
| Weight | 19.88 LB |
-
Prop 65


