- 1/2 in Size
- Brass Material
- PTFE Seat
| Seat | PTFE |
| Pressure Rating | 600 WOG - 150 WSP |
| Thread | Female NPT |
| Material | Brass |
| Size | 1/2 in, 12.7 mm |
| Port | Full |
| Temperature Range [Max] | 366 °F |
| Weight | 0.48 LB |
| Seat | PTFE |
| Pressure Rating | 600 WOG - 150 WSP |
| Thread | Female NPT |
| Material | Brass |
| Size | 1/2 in, 12.7 mm |
| Port | Full |
| Temperature Range [Max] | 366 °F |
| Weight | 0.48 LB |