- Air King Series
- 304 Stainless Steel Material
description
- Guarantees fittings are properly connected as pin will not go through holes in mating flanges until couplings are locked in place.
features
- Breaking strength 160 lbs.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Accessory Type | Lanyard |
| Length | 7 in |
| Series | Air King |
| Interchange | Air King |
| Material | 304 Stainless Steel |
| Weight | 0.004 LB |
-
Prop 65


