- Plastic Bowl With No Drain
- 26.0 oz Bowl Capacity
- Used With L30 Series
features
- Plastic bowl
| Series | L30 |
| Drain Type | No Drain |
| Bowl Capacity | 26 oz |
| Bowl Type | Plastic Bowl, Bowl Guard |
| Weight | 0.97 LB |
-
Prop 65
| Series | L30 |
| Drain Type | No Drain |
| Bowl Capacity | 26 oz |
| Bowl Type | Plastic Bowl, Bowl Guard |
| Weight | 0.97 LB |
Prop 65