- LS Style Worm Gear Clamp
- 2-4/64 to 6 Hose O.D. Range
- 1/2 in Band Width
- 301 Stainless Steel Band Material
| Band Width | 0.5 in |
| Housing Material | Stainless 300 Series |
| Width | 1/2 in |
| Type | Quick Release |
| Torque | 30 in lb |
| Material | 201 Series Stainless Steel |
| Bolt/Screw Material | Carbon Steel |
| Band Material | 301 Stainless Steel |
| Bolt/Screw Size | 5/16 in |
| Style | Style LS |
| Hose O.D. Range | 2-4/64 to 6 |
| Screw Material | Hardened Carbon Steel |
| Bolt Screw Material | Steel |
| Torque [Max] | 50 in lbs |
| Bolt/Screw Type | Slotted Hex Head |
| Weight | 0.08 LB |
-
Prop 65


