- LSS Series Quick Release Clamp
- 301 Stainless Steel
- 2 1/16 in [Min], 6 in [Max] Hose OD
| Material | 201 Series Stainless Steel |
| Screw Material | Stainless 410 Series |
| Hose O.D. Range | 2 1/16 to 6 |
| Bolt Screw Material | Stainless Steel |
| Torque [Max] | 50 in lbs |
| Type | Quick Release |
| Style | Style LSS |
| Width | 1/2 in |
| Band Material | 301 Stainless Steel |
| Housing Material | 310 Stainless Steel |
| Bolt/Screw Material | Stainless Steel 410 |
| Band Width | 0.5 in |
| Locking Type | Worm Drive Buckle-Grooved Band w/Quick Release |
| Weight | 0.085 LB |
-
Prop 65


