- Plated Tubular Hose Mender
- Size 1/2"
features
- Collars engage gripping fingers of Boss clamps
| Material | Plated Steel |
| Size Designation | 1/2 in |
| Size | 1/2 in, 15 mm |
| Weight | 0.163 LB |
-
Prop 65
| Material | Plated Steel |
| Size Designation | 1/2 in |
| Size | 1/2 in, 15 mm |
| Weight | 0.163 LB |
Prop 65