- Malleable Iron - Plated Hose Mender
- Size 1"
features
- Collars engage gripping fingers of Boss clamps
| Size | 1 in, 25 mm |
| Material | Plated Iron |
| Size Designation | 1 in |
| Weight | 1.122 LB |
-
Prop 65
| Size | 1 in, 25 mm |
| Material | Plated Iron |
| Size Designation | 1 in |
| Weight | 1.122 LB |
Prop 65