- Mill Hose Type
- 25 ft Length
applications
- Ideal for open end discharge applications.
| Operating Pressure [Max] | 75 PSI |
| Pressure Rating | 250 PSI |
| Bowl Size | 1 11/16 in |
| Coupling Type | Short Shank Suction, NST (NH) |
| Type | Mill Hose |
| Hose Size | 1 1/2 in |
| Jacket | Single |
| Length | 25 ft |
| Color | White |
| Weight | 5.36 LB |
-
Prop 65


