- Mill Hose Type
- 25 ft Length
applications
- Ideal for open end discharge applications.
| Package Type | Reel |
| Material | Polyester |
| Pressure Rating | 250 PSI |
| Jacket | Single |
| Hose Size | 1 1/2 in |
| Pressure | 112 psi |
| Hose Application | Jacket Mill Hose |
| Color | White |
| Type | Mill Hose |
| Coupling Type | Uncoupled |
| Length | 25 ft |
| Operating Pressure [Max] | 112 PSI |
| Hose Length | 25 ft |
| Bowl Size | 1 11/16 in |
| Hose I.D. | 1 1/2 in |
| Weight | 3.75 LB |
-
Prop 65


