- Mill Hose Type
- 50 ft Length
applications
- Used in open end discharge applications only.
| Hose Size | 1 1/2 in |
| Length | 50 ft |
| Jacket | Single |
| Type | Mill Hose |
| Operating Pressure [Max] | 125 PSI at Ambient Temperature 70 °F |
| Coupling Type | MNPT x MNPT Make Expansion Ring Couplings |
| Color | White |
| Pressure Rating | 250 PSI |
| Bowl Size | 1 11/16 in |
| Weight | 11.82 LB |

