- Mill Hose Type
- 25 ft Length
applications
- Ideal for open end discharge applications.
| Pressure Rating | 250 PSI |
| Bowl Size | 2 3/8 in |
| Type | Mill Hose |
| Coupling Type | Short Shank Suction, NPSH |
| Color | White |
| Length | 25 ft |
| Jacket | Single |
| Operating Pressure [Max] | 75 PSI |
| Hose Size | 2 in |
| Weight | 8.12 LB |

