- Mill Hose Type
- 100 ft Length
applications
- Used in open end discharge applications only.
| Type | Mill Hose |
| Color | White |
| Pressure Rating | 250 PSI |
| Bowl Size | 2 3/8 in |
| Coupling Type | Expansion Ring, NPSH |
| Jacket | Single |
| Hose Size | 2 in |
| Length | 100 ft |
| Operating Pressure [Max] | 125 PSI at Ambient Temperature 70 °F |
| Weight | 29.1 LB |
-
Prop 65


