- Mill Hose Type
- 50 ft Length
applications
- Ideal for open end discharge applications.
| Bowl Size | 2 11/16 in |
| Color | White |
| Hose Size | 2-1/2 in |
| Length | 50 ft |
| Pressure Rating | 250 PSI |
| Type | Mill Hose |
| Jacket | Single |
| Operating Pressure [Max] | 50 PSI |
| Coupling Type | Short Shank Suction, NPSH |
| Weight | 22.5 LB |
-
Prop 65


