| Length | 2.09 in |
| Temperature Range [Min] | -40 °F |
| Series | M-Series |
| O.D. [Max] | 0.69 in |
| Pressure Rating | See Product Details |
| Material | Steel |
| Size | 1/4 in |
| Weight | 0.042 LB |
| Length | 2.09 in |
| Temperature Range [Min] | -40 °F |
| Series | M-Series |
| O.D. [Max] | 0.69 in |
| Pressure Rating | See Product Details |
| Material | Steel |
| Size | 1/4 in |
| Weight | 0.042 LB |