- 1/4 in Thread Size
- Female NPTF Connection
- 0.79 in Max. OD
- 300 psi Max. Operating Pressure
| Pipe Thread | NPT / NPTF |
| Connection | Female Pipe Thread |
| Length | 1.57 in |
| Thread | NPTF |
| Pressure Rating | See Product Details |
| O.D. [Max] | 0.79 in |
| Material | Steel |
| Hex Size | 11/16 in |
| Thread Size | 1/4 in |
| Working Pressure [Max] | 300 psi |
| Series | DQC M-Series |
| Temperature Range [Min] | -40 °F |
| Interchange | ARO Interchange |
| Burst Pressure | 12400 psi |
| Temperature Range [Max] | 250 °F |
| Size | 1/4 in |
| Weight | 0.07 LB |
-
Prop 65


