- ARO Interchange Plug
- Steel
- 1/4" Body Size
- 1/4" Hose Barb
features
- Compact automatic bar-latch coupler available in 1/4" or 3/8" body sizes
- Maxi-Grip sleeve provides optimum sleeve operation through ensured gripability
- Automatic couplers offer the convenience of push-to-connect coupling
| Series | ARO Interchange |
| Connection Size | 1/4 |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 37 ft3/min |
| Component | Plug |
| Body Material | Steel |
| Burst Pressure [Min] | 1000 psi |
| Body Size | 1/4 in |
| Connection Type | Hose Barb |
| Material | Steel |
| Weight | 0.04 LB |
-
Prop 65


