- Mill Hose Type
- 100 ft Length
applications
- Ideal for open end discharge applications.
| Color | White |
| Hose I.D. | 3 in |
| Length | 100 ft |
| Jacket | Single |
| Bowl Size | 3 3/8 in |
| Hose Application | Jacket Mill Hose |
| Hose Length | 100 ft |
| Operating Pressure [Max] | 112 PSI |
| Hose Size | 3 in |
| Coupling Type | Uncoupled |
| Pressure | 112 psi |
| Pressure Rating | 250 PSI |
| Type | Mill Hose |
| Material | Polyester |
| Package Type | Reel |
| Weight | 31.0 LB |
-
Prop 65


