- 3/8 in Size
- NPTF Thread
- 3/8 in Thread Size
- Steel Material
features
- Compact automatic bar-latch coupler available in 1/4” or 3/8” body sizes
- Maxi-Grip sleeve provides optimum sleeve operation through ensured gripability
- Automatic couplers offer the convenience of push-to-connect coupling
| Body Material | Steel/Brass |
| Length | 1.91 in |
| Fitting Description | Quick Disconnect Coupling |
| Component | Plug |
| Connection Type | Male NPTF |
| Series | DQC M-Series |
| Male Thread | 3/8 in NPT |
| Pipe Thread | NPT / NPTF |
| Size | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Thread | NPTF |
| Connection | Male Pipe Thread |
| Temperature Range [Max] | 250 °F |
| Hex Size | 3/4 in |
| Connection Size | 3/8 |
| Overall Length | 1.910 in |
| Operating Pressure [Max] | 300.0 psi |
| Material | Steel |
| Fitting Series | M-Series |
| Interchange | ARO Interchange |
| O.D. [Max] | 0.79 in |
| Burst Pressure [Min] | 1,000 psi |
| Fitting Type | Coupler |
| Thread Size | 3/8 in |
| Body Size | 3/8 in |
| Weight | 0.1 LB |
-
Prop 65


