- ARO Interchange Plug
- Steel
- 3/8" Body Size
- 3/8" Hose Barb
features
- Compact automatic bar-latch coupler available in 1/4" or 3/8" body sizes
- Maxi-Grip sleeve provides optimum sleeve operation through ensured gripability
- Automatic couplers offer the convenience of push-to-connect coupling
| Component | Plug |
| Operating Pressure [Max] | 300.0 psi |
| Connection Size | 3/8 |
| Body Material | Steel/Brass |
| Connection Type | Hose Barb |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 70 ft3/min |
| Body Size | 3/8 in |
| Series | ARO Interchange |
| Burst Pressure [Min] | 1,000 psi |
| Weight | 0.06 LB |
-
Prop 65


