- Mill Hose Type
- 25 ft Length
applications
- Ideal for open end discharge applications.
| Operating Pressure [Max] | 112 PSI |
| Hose Size | 4 in |
| Bowl Size | 4 3/8 in |
| Pressure Rating | 250 PSI |
| Coupling Type | Leva Y Ranura |
| Length | 25 ft |
| Jacket | Single |
| Type | Mill Hose |
| Color | White |
| Weight | 24.38 LB |

