Dixon Valve & Coupling
M7400-8-18
Metric Fittings Metric Thread Male 37º Flare x Male Metric Parallel
Item #102393233
- Male 37º Flare x Male Metric Parallel Thread
- 3/4 x 18 mm Tube O.D.
- Steel
- Zinc Plated
| Shape | Straight |
| Male Thread Size | 3/4-16, M18X1.5 |
| Fitting Type | Adapter |
| Tube O.D. 1 | 3/4 in |
| Adapter Type | Metric Thread x SAE 37° Flare |
| Finish | Zinc Plated |
| Material | Zinc Plated Steel |
| End Types | Metric Thread Adapter |
| End Type | Male x Male |
| Male Thread | JIC 37° Flare, Metric Parallel |
| Fitting Description | Male 37º Flare x Male Metric Parallel Thread |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Tube O.D. 2 | 18 mm |
| Weight | 0.12 LB |
