Dixon Valve & Coupling
M7455-4-14
Zinc Plated Steel NPTF Pipe x Male Metric Parallel Thread
Item #102397657
-
Prop 65
- Female NPTF Pipe x Male Metric Parallel Thread Type
- Zinc Plated Steel Material
- M14X1.5 Male Thread Size
- 1/4-18 Female Thread Size
| Female Thread Size | 1/4-18 |
| Material | Zinc Plated Steel |
| End Types | NPTF & Metric |
| Fitting Type | Adapter |
| Fitting Description | Metric Thread Adapter |
| Finish | Zinc Plated |
| Female Thread | NPTF |
| No. of Ends | 2 |
| Male Thread Size | M14X1.5 |
| Shape | Straight |
| Male Thread | Metric |
| Adapter Type | Metric Thread x NPTF |
| End Type | Female x Male |
| Weight | 0.111 LB |
-
Prop 65

