- 11/16" - 1 1/4" Diameter Range, 5/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
features
- Miniature all stainless construction with combination 1/4" hexagon and screwdriver slotted screw
- Marine Grade SAE
| Width | 5/16 in |
| Style | Style MAH |
| Hose O.D. Range | 11/16 to 1 1/4 |
| Material | SAE 300 Series Stainless Steel |
| Screw Material | Stainless 410 Series |
| Component Material | Stainless Steel screw |
| Band Material | Stainless 300 Series |
| Bolt Screw Material | Stainless Steel |
| Band Width | 0.3125 in |
| Housing Material | Stainless 300 Series |
| Type | Miniature |
| Weight | 0.015 LB |
-
Prop 65


