- 1/4 in Size
- Brass Material
applications
- Water oil or gas in commercial and light industrial applications
features
- Blowout-proof stem
- Large raised wrench flat
- Reversible handle
- Full port
| Size | 1/4 in |
| Material | Brass |
| Female Thread | NPT |
| Pressure Rating | 600 CWP |
| Seal | FKM |
| Weight | 0.0 KG |

