- Nickel Plated Brass Material
- 1/8 in Size
features
- Blow-out proof stem
| Female Thread | NPT |
| Port | Standard |
| Size | 1/8 in |
| Connection | Female NPT |
| Material | Nickel Plated Brass |
| Temperature Range [Max] | 330 °F |
| Seal | FKM |
| Pressure Rating | 450 PSI |
| Weight | 0.23 LB |
-
Prop 65


