- Nickel Plated Brass Material
- 1/4 in Size
features
- Blow-out proof stem
| Opening Type | Knob |
| Inlet Size | 1/4 in NPT |
| Female Thread | NPT |
| Port | Standard |
| Operating Pressure | 150 psi |
| Seal | FKM |
| Outlet Type | NPT |
| Body Material | Brass |
| Connection | Female NPT |
| Inlet Type | Female Thread |
| Outlet Size | 0.25 in |
| Type | Ball |
| Pressure Rating | 450 PSI |
| Material | Nickel Plated Brass |
| Connection Type | Female/Female |
| Temperature Range [Max] | 330 °F |
| Size | 1/4 in |
| Weight | 0.22 LB |
-
Prop 65


