- Brass Material
| Male Thread | NPT |
| Component Material | Steel Nipple |
| End Type | Female x Male |
| Female Thread Size | 3 1/4 in |
| Female Thread | ACME |
| Pipe Thread | NPT / NPTF |
| Material | Brass |
| Male Thread Size | 2 in |
| Weight | 4.2 LB |
-
Prop 65
| Male Thread | NPT |
| Component Material | Steel Nipple |
| End Type | Female x Male |
| Female Thread Size | 3 1/4 in |
| Female Thread | ACME |
| Pipe Thread | NPT / NPTF |
| Material | Brass |
| Male Thread Size | 2 in |
| Weight | 4.2 LB |
Prop 65