- Brass Material
| Material | Brass |
| Pipe Thread | NPT / NPTF |
| End Type | Male x Male |
| Male Thread Size | 2 1/4 in, 1 1/4 in |
| Male Thread | ACME, NPT |
| Weight | 1.0 LB |
-
Prop 65
| Material | Brass |
| Pipe Thread | NPT / NPTF |
| End Type | Male x Male |
| Male Thread Size | 2 1/4 in, 1 1/4 in |
| Male Thread | ACME, NPT |
| Weight | 1.0 LB |
Prop 65