- Steel Material
| Pipe Thread | NPT / NPTF |
| Male Thread | NPT |
| Hose Size | 1 1/4 in |
| Material | Steel |
| End Type | Hose Barb x Male |
| Male Thread Size | 1 1/4 in |
| Weight | 3.68 LB |
-
Prop 65
| Pipe Thread | NPT / NPTF |
| Male Thread | NPT |
| Hose Size | 1 1/4 in |
| Material | Steel |
| End Type | Hose Barb x Male |
| Male Thread Size | 1 1/4 in |
| Weight | 3.68 LB |
Prop 65