- Steel Material
features
- Offers a female Acme swivel to eliminate the need to add additional weight and bulk to the hose assembly
| Component Material | Brass Nut |
| End Type | Hose Barb x Female |
| Hose Size | 2 in |
| Female Thread | ACME |
| Material | Steel |
| Female Thread Size | 3 1/4 in |
| Weight | 9.38 LB |
-
Prop 65


