- Steel Material
| Pipe Thread | NPT / NPTF |
| End Type | Male x Male |
| Male Thread Size | 3 1/4 in, 2 in |
| Male Thread | ACME, NPT |
| Material | Steel |
| Weight | 2.38 LB |
-
Prop 65
| Pipe Thread | NPT / NPTF |
| End Type | Male x Male |
| Male Thread Size | 3 1/4 in, 2 in |
| Male Thread | ACME, NPT |
| Material | Steel |
| Weight | 2.38 LB |
Prop 65