- Steel Material
| Male Thread | ACME |
| Male Thread Size | 1 3/4 in |
| Female Thread Size | 3 1/4 in |
| End Type | Female x Male |
| Female Thread | ACME |
| Material | Steel |
| Weight | 3.4 LB |
-
Prop 65
| Male Thread | ACME |
| Male Thread Size | 1 3/4 in |
| Female Thread Size | 3 1/4 in |
| End Type | Female x Male |
| Female Thread | ACME |
| Material | Steel |
| Weight | 3.4 LB |
Prop 65