- 1 3/16" - 1 3/4" Diameter Range, 5/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
features
- Miniature with combination 1/4" hexagon and screwdriver slotted screw
- SAE 300 series stainless band and housing
| Hose O.D. Range | 1 3/16 to 1 3/4 |
| Band Material | Stainless 300 Series |
| Housing Material | Stainless 300 Series |
| Style | Style MH |
| Width | 5/16 in |
| Type | Miniature |
| Component Material | Zinc-Plated Steel Screw |
| Band Width | 0.3125 in |
| Screw Material | Zinc Plated |
| Bolt Screw Material | Steel |
| Material | SAE 300 Series Stainless Steel |
| Weight | 0.02 LB |
-
Prop 65


