- Threaded Cap Type
- 150# Iron Material
| Fitting Angle | Straight |
| Material | 150# Iron |
| Fitting Type | Cap |
| End Types | NPT |
| No. of Ends | 1 |
| Female Thread | NPT |
| Thread Size | 1 in |
| End Size | 1 NPT(f) |
| Shape | Cap |
| Female Thread Size | 1 in |
| Weight | 0.3 LB |
-
Prop 65


