- Threaded Union Type
- 150# Iron Material
| Material | 150# Iron |
| End Type | Female x Female |
| Thread Size | 1/2 in |
| Thread Type | NPT |
| End Size | 1/2 NPT(f) |
| Thread | NPT |
| Fitting Type | Union |
| Shape | Union |
| No. of Ends | 4 |
| End Types | NPT |
| Fitting Angle | Straight |
| Weight | 0.41 LB |
-
Prop 65


