- Cast Brass Material
applications
- Used to connect fire hose to a standpipe or sprinkler system.
| Body Material | Polished Brass |
| Female Thread | NPT |
| Connection Size | 2 1/2 in NPT Female Thread x 2 1/2 in NST (NH) Male Thread |
| Material | Cast Brass |
| Connection Type | Female/Male |
| Female Thread Size | 2 1/2 in |
| Male Thread Size | 2 1/2 in |
| Male Thread | NST (NH) |
| Type | Snoot |
| Finish | Polished |
| Weight | 2.25 LB |

