Dixon Valve & Coupling
MPB-06-04
Nominal Rigid Brass 1/4 in Male Pipe Fitting
Item #104192105
-
Prop 65
- 1/4 in Thread Size
- Brass Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Thread Size | 1/4 in |
| Material | Brass |
| Dash Size | -6 |
| Weight | 0.05 LB |
-
Prop 65

