- 3/8 in Thread Size
- Brass Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Dash Size | -6 |
| Thread Size | 3/8 in |
| Material | Brass |
| Weight | 0.1 LB |

